Bürkle Hand-Operated Pump Dispensers for Commercial Storage Drums
Supplier: Avantor Fluid Handling
Certificates
About this item
Dispense liquids safely and quickly from most storage containers.
- Telescopic immersion tube adapts itself to a variety of containers
- Different materials and styles suit a wide range of applications
These hand-operated pumps feature a universal soft PVC bung consisting of a conical center and two conical sleeves allowing for an airtight seal between the pump and most liquid storage container openings. The telescopic immersion tube adapts itself to the container height on insertion, ensuring good removal of residual liquid. Various tube diameters are available to meet your individual liquid transfer needs. Choose from polypropylene (PP), PVDF, or 304 stainless steel (SS) wetted materials and dispensing by spout or hose.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06040-45
- MFLX06040-46
- MFLX06040-53
- Outlet connection:
- Spout
- Spout
- Hose with stopcock
- Tube ext.Ø, inlet:
- 1 cm (0,375")
- 1,2 cm (0,5")
- 1,2 cm (0,5")
- Tube length, inlet:
- 45 cm (17,75")
- 70 cm (27,5")
- 70 cm (27,5")
- Wetted materials:
- PP
- PP
- PP/PVC
- Warranty:
- 15 Months
- 15 Months
- 15 Months