Order Entry
Germany
ContactUsLinkComponent
Rotor for compact multispeed microcentrifuge
Revolutionary Science 8 x 0.2 mL strip tube rotor for 39065-00 or 39065-02
Catalog # MFLX39065-04
Revolutionary Science 8 x 0.2 mL strip tube rotor for 39065-00 or 39065-02
Catalog # MFLX39065-04

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    8 x 0,2 mL strip tube rotor for 39065-00 or 39065-02
  • Pk:
    1
  • No. of tubes accepted:
    8
  • Rotor type:
    Fixed-angle
  • Tube sizes accepted:
    0,2 ml strip tube

Specifications

About this item

Fixed-angle rotor accepts 8 tubes.

  • 8 x 0.2 ml strip tube rotor for Item # 39065-00 or 39065-02

This high-quality rotor for compact multispeed microcentrifuge accomodates up to 8 tubes.

  • Description:
    8 x 0,2 mL strip tube rotor for 39065-00 or 39065-02
  • Environmentally Preferable:
  • Pk:
    1
  • No. of tubes accepted:
    8
  • Rotor type:
    Fixed-angle
  • Tube sizes accepted:
    0,2 ml strip tube