Masterflex® Transfer Tubing, Black Rubber Vacuum, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Suitable for vacuum use.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The tubing is ideal for vacuum and pressure applications for general lab and industrial use. It features thick flexible walls with a temperature range of 0 to 150 °F (-18 to 65 °C). Can be sterilized with ethylene oxide or autoclave for 30 minutes at 15 psi (1.0 bar).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX96143-17
- MFLX96143-07
- MFLX96143-05
- MFLX96143-03
- MFLX96143-13
- MFLX96143-15
- MFLX96143-11
- MFLX96143-09
- Model:
- 96143-17
- 96143-07
- 96143-05
- 96143-03
- 96143-13
- 96143-15
- 96143-11
- 96143-09
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- Max. pressure:
- 2,8 bar (40 psi)
- 3,4 bar (50 psi)
- 2,8 bar (41 psi)
- 4,7 bar (68 psi)
- 2,9 bar (42 psi)
- 3,6 bar (52 psi)
- 2,8 bar (40 psi)
- 3,3 bar (48 psi)
- Max. temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Min. temperature:
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 40 psi
- 50 psi
- 41 psi
- 68 psi
- 42 psi
- 52 psi
- 40 psi
- 48 psi