Order Entry
Germany
ContactUsLinkComponent
 
AW-Lake Sight Flow Transmitters
 
undefined
AW-Lake Sight Flow Transmitters

 

  • Connection:
  • 3-wire pigtail, 12 ft (3,6 m)
  • 3-wire pigtail, 12 ft (3,6 m)
  • 3-wire pigtail, 12 ft (3,6 m)
  • Min. flow rate:
  • 0,5 gal./min
  • 1 gal./min
  • 1,5 gal./min
  • Min. operating temperature:
  • –7 °C (20 °F)
  • –7 °C (20 °F)
  • –7 °C (20 °F)
  • Max. operating temperature:
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Accuracy:
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • Output:
  • 4 to 20 mA
  • Voltage, 0 to 5 VDC
  • Voltage, Pulse
  • Turndown ratio:
  • 10:1
  • 10:1
  • 10:1
  • Wetted materials:
  • Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Power:
  • 12 - 35 VDC
  • 12 - 35 VDC
  • 15 - 24 VDC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together