Labnet Compact PCR Plate Centrifuge/Spinner
About this item
Quickly and efficiently improve your PCR yield.
- Accommodates two PCR plates
- Spins down drops and condensation into sample
This unique centrifuge is less than 25% of the size of a standard plate centrifuge and weighs just 6 pounds. Unit accepts two skirted, non-skirted, or standard PCR plates in a vertical orientation to maximize your lab space. Easy operation — just load plates and push button to operate. When used before and after thermal cycling, yields are increased.
0 Options Available Below
Product Details & Documents
Quickly and efficiently improve your PCR yield.
- Accommodates two PCR plates
- Spins down drops and condensation into sample
This unique centrifuge is less than 25% of the size of a standard plate centrifuge and weighs just 6 pounds. Unit accepts two skirted, non-skirted, or standard PCR plates in a vertical orientation to maximize your lab space. Easy operation — just load plates and push button to operate. When used before and after thermal cycling, yields are increased.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX17416-05
- MFLX17416-00
- Rotor type:
- Fixed-Angle
- Fixed-Angle
- Max. speed:
- 2500 rpm
- 2500 rpm
- Max. RCF:
- 500 ×g
- 500 ×g
- Min. temperature:
- Ambient °C (Ambient °F)
- Ambient °C (Ambient °F)
- Speed control:
- Push button - push and hold
- Push button - push and hold
- Power:
- 230 VAC
- 120 VAC
- Tube capacity:
- 2 standard PCR plates
- 2 standard PCR plates
- Height:
- 18,3 cm (7,2031")
- 18,3 cm (7,2031")
- Length:
- 20,8 cm (8,2031")
- 20,8 cm (8,2031")
- Width:
- 19 cm (7,5")
- 19 cm (7,5")
- Warranty:
- 1 year
- 1 year



