Masterflex® Adapter Fittings, Compression to Female Threaded, Straight, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06384-10
- MFLX06382-57
- Model:
- 06384-10
- 06382-57
- Max. operating pressure:
- 200 psi
- 200 psi
- Max. temperature:
- 135 °C (275 °F)
- 93 °C (200 °F)
- Min. temperature:
- –17 °C (0 °F)
- –40 °C (–40 °F)
- Orifice dimensions:
- 5,555 mm (0,21875")
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only