Tygoprene® XL-60 Transfer Pump Tubing
Use in varying temperatures.
- FDA compliant for food contact
Formulation: Tygoprene XL-60
Applications: Ink transfer, soap and detergent delivery, cold or hot beverage transfer and dispenseing, food processing, general chemical transfer and processing.
Characteristics: Low extractables, excellent resistance to ozone, oxygen, and sunlight. Resists a wide range of fluids, including acids and bases. Translucent.
Certification: FDA compliant. Tubing is NSF listed under standard 51 and is UL 94-HB flammability resistant.
Temperature range: — 87 to 250 °F ( — 66 to 121 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Environmentally Preferable:
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- Max. pressure:
- 0,8 bar (12 psi)
- 1 bar (15 psi)
- 2,4 bar (35 psi)
- 1,4 bar (20 psi)
- 1 bar (15 psi)
- 0,8 bar (12 psi)
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature:
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- –66 °C (–87 °F)
- Regulatory approvals:
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 0,8 bar (11 psi)
- 1 bar (15 psi)
- 2,4 bar (35 psi)
- 1,4 bar (20 psi)
- 1 bar (15 psi)
- 0,8 bar (11 psi)
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years