Hand-operated polyethylene hand pump, 6 strokes/gallon 06425-05
Catalog # MFLX06425-05
Supplier: Avantor Fluid Handling
Specifications
- Description:Hand-operated polyethylene hand pump, 6 strokes/gallon 06425-05
- Wetted materials:all HDPE parts
- Inlet connection:none
- Tube ext.Ø, outlet:1,8125"
- Tube length, inlet:34"
- Tube length, outlet:38"
- Warranty:1 year
- Pk:1
Specifications
About this item
Ideal for most acid/base or ionic salt applications.
- Pump acids, alcohol, and alkalies from carboys, drums, or tanks
- Self-cleaning ball valve ensures free flow and long pump life
This plastic hand-operated drum pump is ideal for pumping acids, alcohols, and alkalis. Constructed of all HDPE parts, this pump offers 6 strokes/gallon (2 strokes/liter). Order optional LDPE adapter to securely mount pump on drums. Adapter 06425-05 sold separately.
- Description:Hand-operated polyethylene hand pump, 6 strokes/gallon 06425-05
- Environmentally Preferable:
- Wetted materials:all HDPE parts
- Inlet connection:none
- Tube ext.Ø, outlet:1,8125"
- Tube length, inlet:34"
- Tube length, outlet:38"
- Warranty:1 year
- Pk:1