Order Entry
Germany
ContactUsLinkComponent
Digital Water bath, 6 L, Corning® LSE™
Digital Water bath, 6 L, Corning® LSE™
Catalog # CORN6784
Supplier:  Corning
undefined
Digital Water bath, 6 L, Corning® LSE™
Catalog # CORN6784
Supplier:  Corning

Specifications

  • Capacity:
    6 L
  • Control type:
    PID Control
  • Temperature range:
    Ambient +5°C to 99 °C
  • Description:
    Digital Water Bath, 6 L, 230V (EU and UK plug)
  • Electrical:
    230 V, 50/60 Hz
  • Ext. W×D×H:
    38×29×23 cm
  • Heating capacity:
    500 W
  • Int. W×D×H:
    30×15,1×15 cm
  • Weight:
    8,6 kg
  • Pk:
    1

Specifications

About this item

The Corning LSE Digital Water Bath is a personal-sized bath constructed from corrosion resistant stainless steel

  • Compact design
  • Stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat

The seamless chamber can accommodate up to 6 liters of water or can serve as a dry bath when using thermal beads. Temperature can be set from between ambient +5°C and 99°C and easily monitored on the digital display. A stainless steel gable cover is also included, which helps retain heat and minimize evaporation.

Chamber capacity: 3×250 ml flasks

Certifications: CE marked.