Nylon Fitting Manifolds, Female Threaded
Supplier: Avantor Fluid Handling
Certificates
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31522-47
- MFLX31522-51
- MFLX31522-49
- MFLX31522-55
- MFLX31522-31
- MFLX31522-39
- MFLX31522-37
- MFLX31522-43
- MFLX31522-41
- Inlet NPT(F):
- 0,5"
- 0,375"
- 0,25"
- 0,25"
- 0,25"
- 0,375"
- 0,25"
- 0,25"
- 0,5"
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- –54 °C (–60 °F)
- Mounting hole:
- 0,2"
- 0,2"
- 0,17"
- 0,17"
- 0,17"
- 0,2"
- 0,17"
- 0,17"
- 0,2"
- No. of outlets:
- 6
- 8
- 8
- 10
- 2
- 4
- 4
- 6
- 4
- Outlet NPT(F):
- 0,375"
- 0,25"
- 0,125"
- 0,125"
- 0,125"
- 0,25"
- 0,125"
- 0,125"
- 0,375"
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box