Burkert 455 330 G Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
MFLX98622-00
- Connection Type:UNF
- Max. pressure:28 psi
- Power:24 VDC, 3,4 W
- Description:Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
- Wetted materials:PVDF body, FFKM seals
- Actuation time:30 ms
- Pilot valve air connection:0,25-28 UNF
- Max. temperature:55 °C (131 °F)
- Warranty:18 months
- Orifice:1,5875 mm (0,0625")
- Pk:1
- Cv:0,046
- Flow pattern:Two-Way
- Inlet port:1/4"-28 UNF
- Outlet port:1/4"-28 UNF
No worrying about reliability—longest life available.
- Eliminates heat transfer from diaphragm to actuator
- Easy purging—minimal internal volume
- Ideal for manifold mounting
Rocker Valves have a miniature rocker that operates the isolated diaphragm to separate actuator from the media. Valve is only 16 mm wide. Each valve is equipped with an LED display and push-on tube connections. Valves include two 19" electrical leads.
- Connection Type:UNF
- Max. pressure:28 psi
- Power:24 VDC, 3,4 W
- Description:Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
- Environmentally Preferable:
- Wetted materials:PVDF body, FFKM seals
- Actuation time:30 ms
- Pilot valve air connection:0,25-28 UNF
- Max. temperature:55 °C (131 °F)
- Warranty:18 months
- Orifice:1,5875 mm (0,0625")
- Pk:1
- Cv:0,046
- Flow pattern:Two-Way
- Inlet port:1/4"-28 UNF
- Outlet port:1/4"-28 UNF