Order Entry
Germany
ContactUsLinkComponent
Flowline Liquid and Gas Flow Switches
Flowline Liquid and Gas Flow Switches
Certificates
undefined
Flowline Liquid and Gas Flow Switches

Specifications

  • Max. pressure:
  • 10 bar (150 psi)
  • 10 bar (150 psi)
  • 10 bar (150 psi)
  • Min. process temperature:
  • 32 °F
  • 32 °F
  • 32 °F
  • Max. process temperature:
  • 60 °C
  • 60 °C
  • 60 °C
  • Max. operating temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • Repeatability:
  • ±5% of set point
  • ±5% of set point
  • ±5% of set point
  • Wetted materials:
  • PP/Ryton
  • PP/Ryton
  • PVDF
  • Display type:
  • LED
  • LED
  • LED
  • Power:
  • 14 - 36 VDC
  • 14 - 36 VDC
  • 14 - 36 VDC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year

Specifications