Plastic Hand-Operated Heavy-Duty Acid-Transfer Hand Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Ideal for most acid/base or ionic salt applications.
- UL-listed for sulfuric acid transfer at 50% concentration
- Withstand temperatures up to 120 °F (49 °C)
- Self-priming, will not siphon
These plastic hand-operated drum pumps are ideal for heavy-duty applications that require acid-transfer. All models are constructed of solvent-welded PVC body and shaft with Viton® valves and seals and feature 6 strokes/gallon (2 strokes/liter).
- Environmentally Preferable:
Specifications
- Inlet connection:
- 81 mm Buttress (F)
- Max. temperature:
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Tube ext.Ø, inlet:
- 3,8 cm (1,5")
- 3,8 cm (1,5")
- 3,8 cm (1,5")
- 3,2 cm (1,25")
- Tube ext.Ø, outlet:
- 3,2 cm (1,25")
- 3,2 cm (1,25")
- 3,2 cm (1,25")
- 3,8 cm (1,5")
- Tube length, inlet:
- 96,5 cm (38")
- 96,5 cm (38")
- 96,5 cm (38")
- 96,5 cm (38")
- Tube length, outlet:
- 91,4 cm (36")
- 36"
- 91,4 cm (36")
- 91,4 cm (36")
- Wetted materials:
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Solvent-welded PVC body and shaft; Viton® valves and seals
- Warranty:
- 1 Month
- 1 Month
- 1 Month
- 1 Month