Order Entry
Germany
ContactUsLinkComponent
 
Hand-operated siphon/lift drum pump, 16 strokes/gallon
  MFLX06437-10
undefined
Hand-operated siphon/lift drum pump, 16 strokes/gallon
  MFLX06437-10

 

  • Description:
    Hand-operated siphon/lift drum pump, 16 strokes/gallon
  • Wetted materials:
    PVC body and hose; Hypalon® valves and seals; LDPE tube
  • Inlet connection:
    2" IPS
  • Tube ext.Ø, outlet:
    1,25"
  • Tube length, inlet:
    18"
  • Tube length, outlet:
    18"
  • Warranty:
    1 Month
  • Pk:
    1

 

 

Ideal for most acid/base or ionic salt applications.

  • Equipped with a 2" IPS bung adapter for pumping detergents, water, dilute alkalies, or waxes from drums
  • Cut inlet tube to fit your container

This plastic hand-operated drum pump is ideal for pumping detergents, water, dilute alkalies, or waxes from drums. Constructed with a PVC body and hose, Hypalon valves and seals, and an LDPE tube. This pump offers 16 strokes/gallon (5 strokes/liter).

  • Description:
    Hand-operated siphon/lift drum pump, 16 strokes/gallon
  • Environmentally Preferable:
  • Wetted materials:
    PVC body and hose; Hypalon® valves and seals; LDPE tube
  • Inlet connection:
    2" IPS
  • Tube ext.Ø, outlet:
    1,25"
  • Tube length, inlet:
    18"
  • Tube length, outlet:
    18"
  • Warranty:
    1 Month
  • Pk:
    1