Order Entry
Germany
ContactUsLinkComponent
 
Hand-Operated Piston Dispensing Drum Pump, PVC
 
undefined
Hand-Operated Piston Dispensing Drum Pump, PVC

 

  • Max. temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 77 °C (170 °F)
  • Max. viscosity:
  • 4000 SSU
  • 4000 SSU
  • 4000 SSU
  • Outlet connection:
  • Spout
  • Spout
  • Hose
  • Tube ext.Ø, inlet:
  • 1,27 cm (0,5")
  • 1,27 cm (0,5")
  • 1,27 cm (0,5")
  • Tube ext.Ø, outlet:
  • 1,27 cm (0,5")
  • 1,27 cm (0,5")
  • 1,27 cm (0,5")
  • Tube length, inlet:
  • 56 cm (22")
  • 97 cm (38")
  • 57 cm (22,5")
  • Tube length, outlet:
  • 56 cm (22")
  • Wetted materials:
  • PVC
  • PVC
  • PVC, Polyethylene Tube
  • Warranty:
  • 6 Months
  • 6 Months
  • 1 year