Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Capacity:8 x 10 ml
- Description:Fixed-Angle Rotor for FS-3400 and VS-4000 Centrifuges; 8 x 10 mL
- Compatible with:83058-00, 83058-02, 83058-42
- Pk:1
- Warranty:1 year
Specifications
About this item
Compatible with Cole-Parmer® FS-3400 and VS-4000 Centrifuges.
This optional rotor is compatible with Cole-Parmer® centrifuges, models 83058-00, -02, and -42. This rotor will hold 8×10 ml tubes. Optional tube adapters are sold separately as part numbers 83058-08 to 4 to 5 ml tube and 83058-10 for 2 ml tubes. Centrifuge is sold separately.
- Capacity:8 x 10 ml
- Description:Fixed-Angle Rotor for FS-3400 and VS-4000 Centrifuges; 8 x 10 mL
- Environmentally Preferable:
- Compatible with:83058-00, 83058-02, 83058-42
- Pk:1
- Warranty:1 year