Scienceware Fitting, Clear Polypropylene, Hose Barb Reducer, 13 mm ID x 9 mm ID
Catalog # MFLX06458-60
Supplier: Avantor Fluid Handling
Specifications
- Barb size/tubing int.Ø (port 1):13 mm
- Barb size/tubing int.Ø (port 2):9 mm
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Scienceware Fitting, Clear Polypropylene, Hose Barb Reducer, 13 mm ID×9 mm ID
- Orifice dimensions:7 mm (0,28125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:12
- Fitting material:Polypropylene
Specifications
About this item
Ideal for low-pressure applications.
- Quick and easy assembly without tools
- Chemical resistant
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Just slip your flexible tubing or hose onto the barb to create a secure seal.
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Fittings are available in a variety of metric sizes to suit different low-pressure applications.
- Barb size/tubing int.Ø (port 1):13 mm
- Barb size/tubing int.Ø (port 2):9 mm
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Scienceware Fitting, Clear Polypropylene, Hose Barb Reducer, 13 mm ID×9 mm ID
- Environmentally Preferable:
- Orifice dimensions:7 mm (0,28125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:12
- Fitting material:Polypropylene