Micro-volume spectrophotometer, NanoDrop™ Lite Plus
Supplier: THERMO NANODROP
Certificates
About this item
NanoDrop™ Lite is a space-saving, standalone spectrophotometer for high-precision measurements of DNA, RNA and proteins in the micro-volume range.
- Extremely compact unit with integrated controller and software – no computer required
- Optional label printer available for for samples and laboratory documents
- Intuitive operating software for easy concentration determination
- Minimal space requirements thanks to the integration of the control unit
The NanoDrop™ Lite Plus spectrophotometer is suitable for any laboratory where high-precision measurements are important. Thanks to the proven and patented NanoDrop™ micro-volume technology, purified DNA, RNA and protein concentrations can be measured up to 30 Abs without the need for error-prone dilutions. In addition, the critical A 260/A 280 and A 260/A 230 purity coefficients are automatically calculated in the NanoDrop™ Lite Plus.
Limited Time Sale
Select items below are currently on sale
Specifications
- Catalog No:
- 732-3877
- 732-3876
- Light source:
- Xenon flash lamp
- Xenon flash lamp
- Absorbance range:
- 0,04 - 30 A
- 0,04 - 30 A
- Absorbance accuracy:
- 3% at 0,97 A
- 3% at 0,97 A
- Sample size:
- 1 µl
- 1 µl
- Wavelength range:
- 230, 260, 280 nm
- 230, 260, 280 nm