Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Closures
Chromatography Vial Closures
VWR®, Screw Cap, 40 mm
VWR®, Screw Cap, 40 mm
548-0661A
:
VWR Collection
VWR®, Screw Cap, 40 mm
548-0661A
:
VWR Collection
Hardness:
53° shore D
Septum:
PTFE virginal
Description:
Screw cap, closed top
Material:
PP
Thickness:
0,5 mm
Cap colour:
Black
Pk:
1.000