Dumont #55 forceps
#55, Dumostar, 110 mm, Biology, Straight, 0,05×0,02 mm
Catalog # FSCI11295-51
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:#55
- Length:110 mm
- Material:Dumostar
- Seq:01
- Tip style:Biology
- Tip size:0,05×0,02 mm
- Tip shape:Straight



