Dumont AA, epoxy coated forceps
Catalog # FSCI11210-10
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:AA
- Length:125 mm
- Material:Inox, epoxy coated
- Tip style:Standard
- Pk:1
- Tip size:0,4×0,2 mm
- Tip shape:Straight
Specifications
About this item
Slip-proof acid and electric shock resistant epoxy coating covers the forceps 17,5 mm from the tips.