Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Dumont WA #5 forceps
Dumont WA #5 forceps
FSCI11251-21
:
FINE SCIENCE TOOLS
Dumont WA #5 forceps
FSCI11251-21
:
FINE SCIENCE TOOLS
Type:
WA #5
Length:
120 mm
Material:
Inox
Seq:
01
Tip style:
Standard
Pk:
5
Tip size:
0,10×0,06 mm
Tip shape:
Straight