Order Entry
Germany
ContactUsLinkComponent
Fine forceps, mirror finish bonn
Fine forceps, mirror finish bonn
Catalog # FSCI11090-10
Supplier:  FINE SCIENCE TOOLS
undefined
Fine forceps, mirror finish bonn
Catalog # FSCI11090-10
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Length:
    100 mm
  • Material:
    Stainless steel
  • Tip style:
    1×2 teeth with platform (5 mm)
  • Pk:
    1
  • Tip width:
    0,12 mm
  • Tip shape:
    Straight

Specifications

About this item