Castroviejo needle holder
Clamping length of 10 mm, Lockable, Stainless steel, 140 mm, Serrated, tungsten carbide, Straight, 1,5 mm
Catalog # FSCI12565-14
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:Lockable
- Description:Clamping length of 10 mm
- Length:140 mm
- Material:Stainless steel
- Tip style:Serrated, tungsten carbide
- Tip width:1,5 mm
- Tip shape:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



