Order Entry
Germany
Orders LinkContactUsLinkComponent
Micro needle holder with suture cutter

Micro needle holder with suture cutter

Clamping length of 5 mm, Stainless steel, 140 mm, Scissors, Curved, 0,8 mm
Catalog # FSCI12075-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Micro needle holder with suture cutter
Catalog # FSCI12075-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Micro needle holder with suture cutter
Micro needle holder with suture cutter

Clamping length of 5 mm, Stainless steel, 140 mm, Scissors, Curved, 0,8 mm

Price
960,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Description:
    Clamping length of 5 mm
  • Length:
    140 mm
  • Material:
    Stainless steel
  • Tip style:
    Scissors
  • Tip width:
    0,8 mm
  • Tip shape:
    Curved
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.