Slim elongated needle holder
Catalog # FSCI12005-15
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:Lockable
- Description:Clamping length of 9 mm
- Length:150 mm
- Material:Stainless steel
- Tip style:Serrated, tungsten carbide
- Pk:1
- Tip width:1 mm
- Tip shape:Straight