Order Entry
Germany
ContactUsLinkComponent
Student Halsey needle holder
Student Halsey needle holder
Catalog # FSCI91201-13
Supplier:  FINE SCIENCE TOOLS
undefined
Student Halsey needle holder
Catalog # FSCI91201-13
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Type:
    Lockable
  • Description:
    Clamping length of 18 mm
  • Length:
    130 mm
  • Material:
    Stainless steel
  • Tip style:
    Serrated
  • Pk:
    1
  • Tip width:
    1,5 mm
  • Tip shape:
    Straight

Specifications

About this item