Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Moria ultra fine forceps, fenestrated
Moria ultra fine forceps, fenestrated
FSCI11399-87
:
FINE SCIENCE TOOLS
Moria ultra fine forceps, fenestrated
FSCI11399-87
:
FINE SCIENCE TOOLS
Type:
9987
Length:
130 mm
Material:
Inox
Seq:
01
Tip style:
Biology
Pk:
1
Tip size:
0,1×0,06 mm
Tip shape:
Curved