Bonn Artery scissors, ball tip
Catalog # FSCI14086-09
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:Sharp/ball tip, straight tips, 1.5 mm ball diameter
- Length:90 mm
- Pk:1
- Blade length:13 mm
Specifications
About this item
These scissors are made of stainless steel.