Order Entry
Germany
ContactUsLinkComponent
Fine scissors, martensitic stainless steel
Fine scissors, martensitic stainless steel
Catalog # FSCI14095-11
Supplier:  FINE SCIENCE TOOLS
undefined
Fine scissors, martensitic stainless steel
Catalog # FSCI14095-11
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Type:
    Sharp/sharp, curved tips
  • Length:
    105 mm
  • Seq:
    02
  • Pk:
    1
  • Blade length:
    26 mm

Specifications

About this item

These scissors are made of stainless steel.