Spencer Ligature scissors
Catalog # FSCI14076-09
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:Sharp/sharp, straight tips
- Length:90 mm
- Pk:1
- Blade length:20 mm
Specifications
About this item
These scissors are made of stainless steel.
These scissors are made of stainless steel.