Order Entry
Germany
Orders LinkContactUsLinkComponent
Electronic hygrometer, SICCO

Electronic hygrometer, SICCO

120×89×40 mm, 168 g
Catalog # BOHLV1859-08
Supplier:   Bohlender
Electronic hygrometer, SICCO
Catalog # BOHLV1859-08
Supplier:  Bohlender
Electronic hygrometer, SICCO
Electronic hygrometer, SICCO

120×89×40 mm, 168 g

Price
410,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Suitable for Star Desiccators and Maxi Desiccators, including battery and calibration report. Resolution 0,1% rh/0,1°C, measuring cyle 18 seconds.

  • Temperature range: -10 to +70 °C ±0,5 °C
  • Humidity range: 2 to 98% RH, ±2%
  • Dew point range: -40 to +70 °C td
  • Durability: 8,736 h

Hygrometer for continuous measurement of humidity, dew point, and temperature, with optical LED alarm, long-run stable, sturdy, maintenance-free, humidity sensor inured to condensation, calculation of dew point td, indication of maximum and minimum values.

Specifications
  • Weight:
    168 g
  • W×D×H:
    120×89×40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.