Order Entry
Germany
ContactUsLinkComponent
 
Drain cover, PIG® Essentials
Catalog # NEWPDC7676
Supplier:  NEW PIG
Drain cover, PIG® Essentials
Catalog # NEWPDC7676
Supplier:  NEW PIG

Specifications

  • Description:
    Polyurethane drain cover, 3 kg
  • W×D×H:
    460×460×10 mm
  • Pk:
    1

Specifications

About this item

Drain covers deploy quickly and create a tight, temporary seal over drains to keep out unwanted liquids.

  • Durable, tear-resistant top layer withstands repeated use and abrasion
  • Flexible, tacky bottom layer tightly seals drain openings
  • Chemical-resistant polyurethane resists water, oil, and many chemicals
  • Flexible cover moulds to uneven surfaces to create an instant, temporary drain seal that prevents pollution

High-visibility red top colour draws attention to spills for increased safety, while a dark bottom colour hides dirt and grime. Unlike messy alternative clay mats, it is easy to clean and reuse.

For best performance, make sure draincover overlaps drain opening at least 8 cm on each edge (max. drain size is 30×30 cm).

Caution: Temperature limit: use from –18 to 71 °C (0 to 160 °F) up to 12 months.