Castroviejo spring scissors, sharply curved up
Catalog # FSCI15017-10
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:Sharp, curved tips
- Length:100 mm
- Pk:1
- Tip size:0,255 mm
- Blade length:1 mm
Specifications
About this item
These scissors are made of stainless steel.