Order Entry
Germany
Orders LinkContactUsLinkComponent
Spring scissors, 6 mm cutting edge

Spring scissors, 6 mm cutting edge

Sharp, curved tips, 140 mm, 6 mm, 0,225 mm
Catalog # FSCI15021-15
Marketsource
Supplier:   FINE SCIENCE TOOLS
Spring scissors, 6 mm cutting edge
Catalog # FSCI15021-15
Supplier:  FINE SCIENCE TOOLS
Marketsource
Spring scissors, 6 mm cutting edge
Spring scissors, 6 mm cutting edge

Sharp, curved tips, 140 mm, 6 mm, 0,225 mm

Price
492,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp, curved tips
  • Length:
    140 mm
  • Seq:
    01
  • Tip size:
    0,225 mm
  • Blade length:
    6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.