Order Entry
Germany
ContactUsLinkComponent
Wescott spring scissors, slightly curved up
Catalog # FSCI15015-11
Supplier:  FINE SCIENCE TOOLS
undefined
Wescott spring scissors, slightly curved up
Catalog # FSCI15015-11
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Type:
    Sharp, curved tips
  • Length:
    110 mm
  • Pk:
    1
  • Tip size:
    0,25 mm
  • Blade length:
    15 mm

Specifications

About this item

These scissors are made of stainless steel.