Order Entry
Germany
ContactUsLinkComponent
VWR® Probeless Electronic Thermometers
VWR® Probeless Electronic Thermometers
  620-1722
undefined
VWR® Probeless Electronic Thermometers
  620-1722

 

  • Range:
    −10…+50 °C
  • Resolution:
    0,1 °C
  • Description:
    Indoor/outdoor thermometer, W×H: 100×215 mm
  • Seq:
    02
  • Accuracy:
    ±1,0 °C
  • Pk:
    1

 

 

Designed for use in high moisture environments, this digital thermometer provides a good alternative to mercury models. A reset button allows for a new monitoring period.

  • Maximum/minimum values displayed
  • Keyhole for mounting
  • Easy to read
  • Water resistant IP 65

L×P: 100×215 mm

Indoor/outdoor thermometer Displays the current temperature and registers the maximum and minimum temperatures attained since the last reset. Includes LR44 battery.

 : CE marked