HPLC columns, ChiraDex
Catalog # HEWL79925CB-584
Supplier: Agilent
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:5 µm
- Length:250 mm
- Pk:1
Specifications
About this item
ChiraDex columns allow for direct racemic separations without derivatisation.
- Cartridge columns
- Novel manufacturing process bonds ß-cyclodextrin to spherical 5 µm silica gel by means of a chemical spacer
Applications include barbiturates, benzothiadiazines, calcium antagonists, and PTH-amino acids.
Caution: Note: Cartridge columns require reusable cartridge hardware (HEWL5021-1845).