VWR®, Cell culture media, RPMI 1640
Supplier: VWR Chemicals
Certificates
About this item
RPMI are general purpose enriched media. Originally formulated for suspension cultures and monolayer cultures of human leukemic cells.
- RPMI media are 'multipurpose' enriched media, providing extensive applications for a broad spectrum of mammalian and hybridoma cells including:
- Human myeloma
- Mouse hybridoma
- Human leukocytes
- B and T lymphocytes
Specifications
- Calcium:Yes
- Magnesium:Yes
- HEPES:Yes
- Sodium bicarbonate:Yes
- Sodium pyruvate:No
- Phenol red:Yes
- Stable glutamine:No
- L-Glutamine:No
- Media Base:RPMI 1640 - Roswell Park Memorial Institute Medium
- Cat. No.:392-0425