Order Entry
Germany
ContactUsLinkComponent
SPE cartridges, Bond Elut™ NH₂
SPE cartridges, Bond Elut™ NH₂
Catalog # VARI5982-0034
Supplier:  VARIAN
SPE cartridges, Bond Elut™ NH₂
Catalog # VARI5982-0034
Supplier:  VARIAN

Specifications

  • Particle Size:
    40 µm
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Bed weight:
    50 mg
  • Phase:
    NH₂
  • Pk:
    50

Specifications

About this item

Bond Elut™ NH₂ is a weak anion exchanger and is a good choice for retention of very strong anions that may be irreversibly retained on other anion exchange sorbents.

  • Normal phase or anion-exchange sorbent
  • Weaker anion exchange than SAX
  • Amenable to separating structural isomers

Bond Elut™ NH₂ is a weaker anion exchanger than sorbents such as SAX (a quaternary amine sorbent that is always charged), and is therefore a better choice for retention of very strong anions, such as sulfonic acids, which may retain irreversibly on a SAX sorbent. Similar to Diol and SI sorbents, Bond Elut™ NH₂ is excellent for the separation of structural isomers.