Order Entry
Germany
ContactUsLinkComponent
 
VWR® Professional Magnetic Hotplate Stirrers
 
undefined
VWR® Professional Magnetic Hotplate Stirrers

 

  • Catalog No:
  • 442-1272
  • 442-1271
  • 442-1266
  • 442-1267
  • Plate material:
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Plate dimensions:
  • 180×180 mm
  • 180×180 mm
  • 250×250 mm
  • 250×250 mm
  • Max. stirring capacity H₂O:
  • 10 L
  • 10 L
  • 13 L
  • 13 L
  • Electrical:
  • 230 V ±10%: 6.0 A, 1380 W
  • 230 V ±10%: 6.0 A, 1380 W
  • 230 V ±10%: 7.0 A, 1610 W
  • 230 V ±10%: 7.0 A, 1610 W
  • Speed range:
  • 60 - 1600 min⁻¹
  • 60 - 1600 min⁻¹
  • 60 - 1600 min⁻¹
  • 60 - 1600 min⁻¹
  • Speed stability:
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • W×D×H:
  • 310×224×122 mm
  • 310×224×122 mm
  • 422×286×122 mm
  • 422×286×122 mm
  • Operating conditions:
  • 5...40 °C
  • 5...40 °C
  • 5...40 °C
  • 5...40 °C
  • Temperature stability:
  • Top plate: ±1%>100 °C; ±1 °C ≤100 °C
    with temperature probe: ±0,5%>100 °C; ±1 °C ≤100 °C
  • Top plate: ±1%>100 °C; ±1 °C ≤100 °C
    with temperature probe: ±0,5%>100 °C; ±1 °C ≤100 °C
  • Top plate: ±1%>100 °C; ±1 °C ≤100 °C
    with temperature probe: ±0,5%>100 °C; ±1 °C ≤100 °C
  • Top plate: ±1%>100 °C; ±1 °C ≤100 °C
    with temperature probe: ±0,5%>100 °C; ±1 °C ≤100 °C
  • Timer:
  • 1 min to 99 h, 59 min
  • 1 min to 99 h, 59 min
  • 1 min to 99 h, 59 min
  • 1 min to 99 h, 59 min
  • Temperature range:
  • Ambient +5…500 °C
  • Ambient +5…500 °C
  • Ambient +5…500 °C
  • Ambient +5…500 °C
  • Weight:
  • 3,5 kg
  • 3,5 kg
  • 5,7 kg
  • 5,7 kg

 

Probes, probe kit and clamps