Order Entry
Germany
ContactUsLinkComponent
 
Ceramic magnetic hot plate stirrers, AREC 7 series
 
undefined
Ceramic magnetic hot plate stirrers, AREC 7 series

 

  • Catalog No:
  • 442-1305
  • 442-1307
  • 442-1303
  • 442-1304
  • Model:
  • AREC 7 Connect
  • AREC 7 Connect
  • HSC 7
  • AREC.X 7
  • Plate material:
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Plate dimensions:
  • 180×180 mm
  • 180×180 mm
  • 180×180 mm
  • 180×180 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • 15 L
  • 15 L
  • Speed range:
  • 30 - 1700 min⁻¹
  • 30 - 1700 min⁻¹
  • 50 - 1300 min⁻¹
  • 50 - 1500 min⁻¹
  • W×D×H:
  • 203×344×94 mm
  • 203×344×94 mm
  • 203×344×94 mm
  • 203×344×94 mm
  • Operating conditions:
  • 5 - 40 °C
  • 5 - 40 °C
  • 5 - 40 °C
  • 5 - 40 °C
  • Control type:
  • Speed: Digital
    Heating: Digital
  • Speed: Digital
    Heating: Digital
  • Speed: Analogue
    Heating: Analogue
  • Speed: Analogue
    Heating: Digital
  • Timer:
  • Yes (1 min - 99 h 59 min)
  • Yes (1 min - 99 h 59 min)
  • Temperature range:
  • Ambient +5…550 °C
  • Ambient +5…550 °C
  • Ambient...400 °C
  • Ambient +5…550 °C
  • Power consumption:
  • 800 W
  • 800 W
  • 800 W
  • 800 W
  • Weight:
  • 3,3 kg
  • 3,3 kg
  • 2,7 kg
  • 3,5 kg