High volume magnetic stirrers
Supplier: VELP SCIENTIFIC
Certificates
About this item
Magnetic stirrers that guarantee continuous operation at both low and high speeds ensuring safety and resistance to chemical agents.
- The brushless motor provides continuous operation with high liquid volumes at any speed
- Premium power and long life span
- Constant stirring from 40 to 1500 rpm (MSL 8 - 25) or from 20 to 1100 (MSL 50) with SpeedServo technology
- Gentle start and low speed to protect samples
- The control panel is protected from liquid spills
- Resistant stainless steel plate are
- Designed for a long lifespan and guaranteed with 2 years warranty
- Timer, auto-reverse, intermittent mode
Due to the brushless motor, the stirrers stay cold even after several days of continuous operation. This feature makes it particularly suitable for use in microbiology and biochemistry. Epoxy painted metal exterior, with stainless steel plate, stirrers have been designed and tested to give excellent resistance to chemical agents and corrosion in general. The stirring speed can be set within a range of 40 to 1500 rpm using the knob on the front panel.
Certifications: EN 61010-1, EN 61010-2-051, EN 61326-1, 2006/42/EC, 2014/30/EU
2011/65/UE (RoHS), 2012/19/UE (RAEE)
CB Certificate
IEC 61010-1:2010, IEC 61010-1:2010/AMD1:2016
IEC 61010-2-051:2015
cNEMKOus
UL std. No 61010-1-2nd
2011/65/UE (RoHS), 2012/19/UE (RAEE)
CB Certificate
IEC 61010-1:2010, IEC 61010-1:2010/AMD1:2016
IEC 61010-2-051:2015
cNEMKOus
UL std. No 61010-1-2nd
Specifications
- Catalog No:
- VELPF203A0511
- VELPF203A0513
- VELPF203A0510
- VELPF203A0512
- Model:
- MSL 25
- MSL 8
- MSL 8 Digital
- MSL 50
- Speed range:
- 40 - 1500 min⁻¹
- 40 - 1500 min⁻¹
- 40 - 1500 min⁻¹
- 20 - 1000 min⁻¹
- Max. stirring capacity H₂O:
- 25 L
- 8 L
- 8 L
- 50 L
- Speed display:
- Digital
- Digital
- Digital
- Power input:
- 9 W
- 4,5 W
- 5 W
- 10 W
- Plate material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Weight:
- 1,8 kg
- 0,95 kg
- 0,95 kg
- 4 kg
- Timer:
- 1 - 99h59 min
- 1 - 99h59 min
- 1 - 99h59 min
- W×D×H:
- 253×269×71 mm
- 168×183×60 mm
- 168×183×60 mm
- 354×369×77 mm
- Accuracy:
- 10 rpm
- 10 rpm
- 10 rpm
- 10 rpm