VWR®, Taq DNA polymerase master mix
Supplier: VWR Chemicals
Certificates
About this item
VWR® Taq DNA Polymerase Master Mix is a ready to use 1,1X or 2X reaction mix. Simply add primers, template and water to carry out primer extensions and other molecular biology applications.
Tests = Reactions
Specifications
- Application:Standard amplification
- Format:Mastermix incl. dNTPs
- High fidelity:No
- Hot start:No
- Storage conditions:– 20 °C (long term), + 4 °C (6 months)
- Amplicon size:≤ 5kb
- Processivity:Standard
- Exonuclease activity:5’→3’
- Product overhang:3'A
- Concentration:1.1x
- Description:Taq DNA Polymerase 1,1X Master Mix
1,5 mM MgCl2 2500 reactions - Size:75 x 1.5 ml
- Units:2500 r Mix 2500
Specifications
Related Information
Certificates
Search by Lot NumberTDS VWR Taq DNA Polymerase Master Mix 2500 Reactions TDS VWR Taq DNA Polymerase Master Mix 2500 Reactions 1.1x Master Mix Kit (2 mM MgCl2) TDS VWR Taq DNA Polymerase Master Mix 2500 Reactions 2x Master Mix Kit (1.5 mM MgCl2) TDS VWR Taq DNA Polymerase Master Mix 2500 Reactions 2x Master Mix Kit (2 mM MgCl2) TDS VWR Taq DNA Polymerase Master Mix 500 Reactions
Datasheet
More
VWR® for PCR