Order Entry
Germany
ContactUsLinkComponent
Avantor® ACE®, HPLC/UHPLC Columns, HTP-MS Cartridge Columns
Avantor® ACE®, HPLC/UHPLC Columns, HTP-MS Cartridge Columns
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE®, HPLC/UHPLC Columns, HTP-MS Cartridge Columns
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • ACE-HTPX-0102
  • ACE-HTP5-0102
  • ACE-HTP3-0102
  • ACE-HTP-SK1
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L1
  • L1
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Accessories

Product Information