Order Entry
Germany
ContactUsLinkComponent
RESPIROMETRIC sensor systems for BOD, aerobic and anaerobic respiration
RESPIROMETRIC sensor systems for BOD, aerobic and anaerobic respiration
Supplier:  VELP SCIENTIFIC
Certificates
undefined
RESPIROMETRIC sensor systems for BOD, aerobic and anaerobic respiration
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPSB102B0176
  • 705-1191
  • 705-1190
  • 705-1172
  • 705-1171
  • VELPSB102A0166
  • VELPSB10200156
  • 705-1192
  • Model:
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • RESPIROMETRIC sensor systems
  • Range:
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • 500 - 2000 mbar (hPa)
  • Capacity:
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Up to 48 RESPIROMETRIC sensors (Databox sensor capacity)
  • Display:
  • 4-digit LED display
  • 4-digit LED display
  • 4-digit LED display
  • 4-digit LED display
  • 4-digit LED display
  • 4-digit LED display
  • 4-digit LED display
  • 4-digit LED display
  • Protection class:
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Safety class: IEC/EN61010-1;
    Sensor protection degree: IP 54, EN 60529
  • Weight:
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Sensor: 80 g;
    Stirring station: 1 kg;
    Stirring station Maxi: 3 kg;
    Multistirrer digital 6: 1,75 kg;
  • Bottle capacity:
  • 500 and 1000 ml
  • 500 and 1000 ml
  • 500 and 1000 ml
  • 500 and 1000 ml
  • 500 and 1000 ml
  • 500 and 1000 ml
  • 500 and 1000 ml
  • 500 and 1000 ml
  • Data and method storage:
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • On sensor, RESPIROSoft™ Database, Ermes Cloud
  • Measurement time:
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • BOD: 5 - 30 days;
    BMP: 10 - 60 days;
    Pressure: 1 - 180 days
  • Sampling frequency:
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • BOD: 2 h - 48 h;
    BMP: 2 h - 48 h;
    Pressure: 10 min - 48 h;
    (depending on the [total] test duration)
  • Scales:
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • 90, 250, 600, 999, 4000 ppm, higher values after dilution, BOD
  • Sensor:
  • 6 sensors per system
  • 6 sensors per system
  • 6 sensors per system
  • 6 sensors per system
  • 6 sensors per system
  • 6 sensors per system
  • 6 sensors per system
  • 6 sensors per system
  • Sensor size:
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • 50×70×70 mm (W×H×D)
  • Sensor type:
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Electronic pressure sensor, technopolymer material, 2 W power
  • Test parameters:
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • BOD (mg/L), BMP (NmLCH4/gSV), Pressure (millibar)
  • Power supply:
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Stirring station: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Stirring station Maxi: 230 V / 50 - 60 Hz or 115 V / 60 Hz;
    Multistirrer digital 6: 100 - 240 V / 50 - 60 Hz;
    Databox: USB / plug
    Sensor: CR 2430 battery
  • Interfaces:
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • RESPIROSoft™ via USB / Ermes via Wi-FI
  • W×D×H of system:
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm
  • Stirring station: 270×185×300 mm;
    Stirring station Maxi: 432×165×300 mm;
    Multistirrer digital 6: 230×370×51,5 mm

Specifications

Related Information