Order Entry
Germany
ContactUsLinkComponent
Rose Bengal 95% (dye content) ≥96% (by HPLC), Sigma-Aldrich®
Rose Bengal 95% (dye content) ≥96% (by HPLC), Sigma-Aldrich®
Certificates
Rose Bengal 95% (dye content) ≥96% (by HPLC), Sigma-Aldrich®

Specification Test Results

  • Appearance (Colour):
    Red to Brown
  • Appearance (Form): Powder and/or Chunks:
    Conforms
  • Infrared spectrum:
    Conforms to Structure
  • Wave Length, c = 0.004 g/L H2O + 1 ml 1% Na2CO3:
    546 - 550 nm
  • Extinction Coefficient:
    ≥98000
  • Wave Length:
    513 - 517 nm
  • Purity (HPLC):
    Approximately ≥95.0%

Specification Test Results