Order Entry
Germany
ContactUsLinkComponent
VWR® Mega Star 1.6/1.6R, Centrifuges, Bench Top, Ventilated/Refrigerated
VWR® Mega Star 1.6/1.6R, Centrifuges, Bench Top, Ventilated/Refrigerated
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® Mega Star 1.6/1.6R, Centrifuges, Bench Top, Ventilated/Refrigerated
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-2658
  • 521-2659
  • 521-2661
  • 521-2660
  • Model:
  • Mega Star 1.6
  • Mega Star 1.6
  • Mega Star 1.6R
  • Mega Star 1.6R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity - swing-out rotor:
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • Max. speed - swing-out rotor:
  • 4700 min⁻¹
  • 4700 min⁻¹
  • 4700 min⁻¹
  • 4700 min⁻¹
  • Max. RCF - swing-out rotor:
  • 4149 ×g
  • 4149 ×g
  • 4149 ×g
  • 4149 ×g
  • Speed:
  • Increments of 50 rpm / 50×g
  • Increments of 50 rpm / 50×g
  • Increments of 50 rpm / 50×g
  • Increments of 50 rpm / 50×g
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • Acceleration/braking ramps:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Motor:
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Control:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Functions:
  • Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
  • Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
  • Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
  • Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
  • Programs:
  • 6 (direct access)
  • 6 (direct access)
  • 6 (direct access)
  • 6 (direct access)
  • Timer:
  • 9 h 59 min or continuous
  • 9 h 59 min or continuous
  • 9 h 59 min or continuous
  • 9 h 59 min or continuous
  • Anti-unbalance system:
  • SMARTSpin®
  • SMARTSpin®
  • SMARTSpin®
  • SMARTSpin®
  • Display:
  • Large, bright LCD
  • Large, bright LCD
  • Large, bright LCD
  • Large, bright LCD
  • Noise level:
  • <73 1, 2 dB(A)
  • <73 1, 2 dB(A)
  • <68 1, 2 dB(A)
  • <68 1, 2 dB(A)
  • Power supply:
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • Power consumption:
  • 850 W
  • 850 W
  • 1350 W
  • 1350 W
  • W×D×H:
  • 445×620×364 mm
  • 445×620×364 mm
  • 625×660×362 mm
  • 625×660×362 mm
  • Weight:
  • 61 kg (centrifuge only)
  • 61 kg (centrifuge only)
  • 94 kg (centrifuge only)
  • 94 kg (centrifuge only)
  • Environmental certification:
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)

Specifications

Related Information

Rotors

Product Information