Ladle, long handle, disposable, blue, SteriPlast®
Catalog # 331-0360
Supplier: BURKLE
Specifications
- Sterile:+
- Capacity:30 ml
- Colour:Blue
- Length:365 mm
- Pk:10
Specifications
About this item
The ladle is suitable for taking samples of liquids and viscous media as well as powders and granulates. The ladle has a very smooth bottom and rounded corners. This makes it possible to reach into any corner of a container or to take medium directly from the bottom of the container. A long handle with indentations for fingers ensures a firm hold and precise work.
- PS, blue
- Individually packaged and sterilised, for single use
- Reaches into every corner, handle length 300 mm
- Can be used as part of HACCP/IFS/BRC foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
The disposable ladle can be used in the pharmaceutical industry, chemistry and cosmetics and the food and animal feed industries.