Order Entry
Germany
ContactUsLinkComponent
VWR® Adhesive Sealing Strips for 8-Strip PCR Tubes
VWR® Adhesive Sealing Strips for 8-Strip PCR Tubes
Catalog # 391-0638
Supplier:  VWR Collection
undefined
VWR® Adhesive Sealing Strips for 8-Strip PCR Tubes
Catalog # 391-0638
Supplier:  VWR Collection

Specifications

  • Optical property:
    Transparent
  • Sterile:
    -
  • Description:
    1×8 sealing strips
  • Thickness:
    92,7 µm
  • Pk:
    400

Specifications

About this item

Easier to apply and remove as compared to standard moulded PCR strip caps.

  • Ideal for PCR and storage
  • Alternative to strip-caps; no sore thumbs and fingers guaranteed
  • Seals a single 8-well row of a 96-well plate or a single PCR 8-tube strip
  • Certified DNase- and RNase-free
  • 2,0 mil transparent PE film
  • Recommended temperature range from −20 to +120 °C

8 strips are pre-cut on a continuous liner for ease of use.